Beli trusco soft jaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Deskripsi:-Inner jaws and outer jaws can be exchanged and used, durability and economic efficiency are outstanding.atribut:
- Chuck Outer Diameter (mm): 130
- Clamping Force (kN): 15
- Outer Diameter Grip (mm): 3 to 110
- Inner Diameter Grip (mm): 33 to 100
- Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut)Deskripsi:Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.atribut:
- Shape: With Mountain Picking
- Cell Spacing (mm): 1.5x60° (serration pitch)
- Chuck: Main compatible solid chuck models: DL208, N-08, NL08, AS08, NRC08; Main compatible hollow chuck models: BR08, BB208, BS308, B-208, BL208, QJR08
- Chuck Dimension (inch): 8
- Kitagawa Iron Works Soft Jaw for Power Chuck Standard Jaw (Claw Bubut)Deskripsi:Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.*The product image is a representative image.
- TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)atribut:
- Chuck Outside Diameter (inch): 6
- Pitch (mm): 1.5
- Width (mm): 32
- Height (mm): 36
- KITAGAWA Soft Jaws For Power Chucksatribut:
- Chuck Dimensions (inch): 12
- Pitch (mm): 1.5 x 60° (serration pitch)
- Shape: No mountain harvesting
- KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlayatribut:
- Dimensions h (mm): 42
- Dimensions w (mm): Maximum: 2.5. Minimum: -12
- Dimensions f (mm): 4.5
- Chuck Gripping Range (phi mm): OutSide Diameter: 3 to 95. Inner Diameter: 29 to 84
- Dimensions b (mm): 58
- Dimensions m (mm): 24.5
- GD² (N m²): 0.17 [0.017]
- Mass (kg): 3.1 (with standard soft Jaw)
- Maximum Operating Speed (rpm): 2500
- TRUSCO Number: 101-9899
- Type: One nail
- TRUSCO Soft Jaw (Claw Bubut)Deskripsi:We are using S45C steel which is easy to modify and cut and also has suitable hardness. Also, careful processing is given considering factors such as reduction of restoration accuracy (core sway) after reinstallation and cause of attachment distortion of the master jaw.atribut:
- Length (mm): 95
- Width (mm): 35
- Height (mm): 40
- Pitch (mm): 1.5
- Chuck Dimensions (inch): 8
- Weight (kg): 2.4
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Deskripsi:-The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)atribut:
- Chuck Outside Diameter (mm): 85
- Clamping Force (kN): 9
- Outside Diameter Grip (mm): 2 - 70
- Inside Diameter Grip (mm): 24 - 64
- Specification: With handle for manual tightening
- Neuter Soft Jaw (Claw Bubut)atribut:
- Dimension C5 (mm): 5
- Maruemu Tube PP (Selang)atribut:
- Materials (cap): PE (polyethylene)
- Vertex Soft Jaw for SK-Type Chuck (Claw Bubut)Deskripsi:Soft Jaw For SK-Type Chuck.set of 3 pcs
- TRUSCO High Jaw (Claw Bubut)atribut:
- Pitch (mm)1.5: 1.5
- Vertex Soft Jaw for Hydraulic Power ChuckDeskripsi:Soft Jaw for Hydraulic Power ChuckMaterial Steelatribut:
- Dimension C10: 21
- Dimension C11: 38
- Dimension C12: M20
- Dimension C3: 62
- Dimension C1: 165
- Dimension C2: 62
- Dimension C4: 25.5
- Dimension C5: 5
- Dimension C6: 37
- Dimension C7: 43
- Dimension C8: 85
- Dimension C9: 32
Daftar Harga trusco soft jaw Terbaru October 2026
| Arm Soft Jaw for Kitagawa Chucks (Claw Bubut) | Rp1.099.900 |
| TRUSCO Soft Jaw (Claw Bubut) | Rp469.900 |
| KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut) | Rp10.999.900 |
| Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut) | Rp1.299.900 |
| Kitagawa Iron Works Soft Jaw for Power Chuck Standard Jaw (Claw Bubut) | Rp1.099.900 |
| TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut) | Rp559.900 |
| KITAGAWA Gas Detector Tube | Rp539.900 |
| KITAGAWA Soft Jaws For Power Chucks | Rp2.299.900 |
| KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlay | Rp16.999.900 |
| TRUSCO Soft Jaw (Claw Bubut) | Rp989.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ltP111436785-1.jpg)
/P101001736-1.jpg)
/P103032627-1.jpg)
/cgP110729448-1.jpg)
/feP111191554-1.jpg)
%20(Claw%20Bubut)/P102013083-1.jpg)



/P102190432-1.jpg)
/P102767151-1.jpg)
/P102026984-2.jpg)
/hlP109129633-1.jpg)
/P102254693-1.jpg)
/f0P106772540-1.jpg)
/P101000747-1.jpg)
/fsP106772568-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)